Shop All Bronze Pipe Fittings
Legend Valve
3/4 x 1 T4326NL IPS-PAK x FIP
Mfr # 313-289NL
Zoro # G1808329
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Connection Type Pack Joint PE Pipe (IPS) x FNPT
- Size 3/4" X 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-289NL
- Zoro # G1808329
- UPC # 662545106694
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" X 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint PE Pipe (IPS) x FNPT |
Description
3/4" x 1" T-4326NL No Lead Bronze Pack Joint PE Pipe (IPS) x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (075D)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- LEGEND VALVE 1-1/4 BRONZE MALE ADAPTER (312-006)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- LEGEND VALVE 4" 90 BRONZE ELBOW NO LEAD (310-011NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- Legend Valve Fittings