Shop All Bronze Pipe Fittings
Legend Valve
3/4 X 1 T4320 NO LEAD IPS PAK
Mfr # 313-239NL
Zoro # G1840197
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 3/4" x 1"
- Connection Type PE Pipe (IPS) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-239NL
- Zoro # G1840197
- UPC # 662545084411
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" x 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | PE Pipe (IPS) x MNPT |
Description
3/4" x 1" T-4320NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (22UL04)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- LEGEND VALVE 1-1/4" 45 BRNZE ST ELB NO LEAD (310-066NL)
- LEGEND VALVE 3/4 x 1 T4300 NO LEAD PAK XMIP (313-209NL)
- LEGEND VALVE 1-1/4" BRZ FEMALE ADAPTER NL (312-046NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- Legend Valve Bronze Pipe Fittings