Shop All Pipe & Tube Clamps
Legend Valve
3/4 TUBE ISOLATION CLAMP-100PC
Mfr # 800-514
Zoro # G2837094
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Type Tube Isolation Clamps
- Size 3/4"
- Description/Special Features 2 Pre-drilled Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-514
- Zoro # G2837094
- UPC # 662545114019
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Size | 3/4" |
Details
Material | Plastic |
Item | Tube Isolation Clamp |
Connection Type | Tube Isolation Clamps |
Description/Special Features | 2 Pre-drilled Holes |
Description
Tube Isolation Clamp, 2 Pre-drilled holes, Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- KOHLER Pressure Regulator Assy (34777)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- DELTA Delta 1/4In Turn Stop (RP24097)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1/2" Wall, 7-Series for Elastomeric (724137)
- ANVIL Clamp, 24"L, 2"W (500173661)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1" Wall, 7-Ser (728050)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018MS021)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (R8H62375-PP)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- Legend Valve Pipe & Tube Clamps