Shop All Ball Valves
Legend Valve
3/4" T/S603 PVC BALL VALVE
Mfr # 201-204
Zoro # G1853524
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 p.s.i. @ 73°F
- Connection Type FNPT / Solvent
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-204
- Zoro # G1853524
- UPC # 662545003177
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | FNPT / Solvent |
Description
3/4" T/S603 PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 50 psi (88A2A1M1K1-50)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077409)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- LEGEND VALVE 3/4" T-1002STLD BALL VALVE (101-734)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- LEGEND VALVE 1" S-1100 BALL VALVE (101-515)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 2" S-1002 NO LEAD BALL VALVE (101-088NL)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- Legend Valve Ball Valves