Shop All Vacuum Breakers
Legend Valve
3/4 T553C NO LEAD CH VACUUM BR
Mfr # 107-195NL
Zoro # G1803535
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FGHT x MGHT
- Standards 125 CWP
- Size 3/4"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-195NL
- Zoro # G1803535
- UPC # 662545086484
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Size | 3/4" |
Details
Connection Type | FGHT x MGHT |
Standards | 125 CWP |
Body Material | Brass |
Description
3/4 T553C No Lead Chrome Brass Vacuum Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2450-4)
- LEGEND VALVE 3/4 T-555 PLASTIC VACUUM BREAK (107-197)
- LEGEND VALVE 3/4" T-553 VACUUM BREAKER (107-194)
- LEGEND VALVE 3/4" T-557C SELF DRAINING V.B. (107-199)
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. (107-193)
- LEGEND VALVE 3/4" T-554 VACUUM BREAKER (107-196)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- Legend Valve Valves