Shop All Bronze Pipe Fittings
Legend Valve
3/4 T5200MPNL FL x FL MINNEAPO
Mfr # 314-324NL
Zoro # G1851379
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 3/4"
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 314-324NL
- Zoro # G1851379
- UPC # 662545107448
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
3/4" T-5200MPNL No Lead Bronze Flare x Flare Minneapolis Pattern Curb Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Union Pvc Solvent Weld 1 In (U-1000-S)
- LEGEND VALVE 2"NL PRESS x PEX F1960 ADAPTER (450-868P)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- LEGEND VALVE 1/4" BRONZE COUPLING NO LEAD (310-081NL)
- LEGEND VALVE 1/2" BRONZE COUPLING NO LEAD (310-083NL)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 1-1/4"X14" BZE TNK T-1HOLE NL (312-199NL)
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- Legend Valve Bronze Pipe Fittings