Shop All Check Valves
Legend Valve
3/4 T450 NO LEAD IN-LINE CHECK
Mfr # 105-424NL
Zoro # G1795896
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Size 3/4"
- Standards 200 CWP, Maximum Service Temperature is 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-424NL
- Zoro # G1795896
- UPC # 662545086354
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 200 CWP, Maximum Service Temperature is 200°F |
Description
3/4 T-450 No Lead Bronze In-Line Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- KOHLER 41 (1849-GH-0)
- LEGEND VALVE 1/4" T-451 CHECK VALVE (105-101)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- LEGEND VALVE 1-1/2 "S-455 CXC IN-LINE CHECK (105-467)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- LEGEND VALVE 2" S-670 PVC CHECK/BALL VALVE (203-258)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- Legend Valve Valves