Shop All Bronze Pipe Fittings
Legend Valve
3/4 T4370NL IPS-COM x MIP COUP
Mfr # 313-164NL
Zoro # G1794478
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 3/4"
- Connection Type PE PIPE (IPS) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-164NL
- Zoro # G1794478
- UPC # 662545106588
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | PE PIPE (IPS) x MNPT |
Description
3/4" T-4370NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- PRIME-LINE Frameless Shower Door Finger Pulls Single Pack (M 6099)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- LEGEND VALVE 3/4 SWT NO LEAD COMPANION FLGE (310-255NL)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- LEGEND VALVE 2" BRONZE SQ HD PL NO LEAD (310-188NL)
- LEGEND VALVE 1-1/4" BRZ ROPE ADAPTER NL (312-116NL)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- Legend Valve Fittings