Shop All Ball Valves
Legend Valve
3/4" T-900 MXF BALL VALVE
Mfr # 101-524
Zoro # G1853549
original price:
$32.29
18% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1” Only), 600 CWP
- Connection Type MNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-524
- Zoro # G1853549
- UPC # 662545000633
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 125 WSP, 500 CWP (1” Only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
3/4" T-900 Forged Brass Ball Valve, MNPT x FNPT Lever Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BN)
- ZORO SELECT 1" x 3/4" Male NPT x Male NPT Steel Concentric Swage Nipple, Extra Heavy (0338025208)
- RINNAI Rain Cap Flue Terminal 4 (790097)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 50 Micron, 2-1/2" O.D., 9 3/4 in H, 2 PK (AP124)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- LEGEND VALVE 1-1/4 P2011 PRESS ISO W/O PURG (101-286)
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE (101-151NL)
- LEGEND VALVE 1-1/4 S2011RFLG W/O PURGE VLV (101-296)
- LEGEND VALVE 1/2" T-1960NL DE DRAINABLE BV (101-563NL)
- LEGEND VALVE 1/2" T-1001 BALL VALVE (101-023)
- ANCHOR FLUID POWER 3/8" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#6-11DB)
- Legend Valve Ball Valves