Shop All Globe Valves
Legend Valve
3/4" T-752 S.S. GLOBE VALVE
Mfr # 113-474
Zoro # G1807306
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 3/4"
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-474
- Zoro # G1807306
- UPC # 662545035833
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Size | 3/4" |
Pipe Size | 3/4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x FNPT |
Description
3/4" T-752 .316 Stainless Steel Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Faucet Stem Hot/Cold for Price Pfister, 12-Point Brass (163644)
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- LEGEND VALVE 2" T-421 NO LEAD GLOBE VALVE (103-108NL)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 1-1/4 T-421 NO LEAD GLOBE VALV (103-106NL)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- Legend Valve Globe Valves