Shop All Gate Valves
Legend Valve
3/4" T-751 S.S. GATE VALVE
Mfr # 113-404
Zoro # G1853007
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Standards 125 WSP, 600 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-404
- Zoro # G1853007
- UPC # 662545028736
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 125 WSP, 600 CWP |
Description
3/4" T-751 .316 Stainless Steel Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size (706110-1612)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 1/2 in Pipe Size (8353H038)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT03410S)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- Legend Valve Valves