Shop All Ball Valves
Legend Valve
3/4" T-725 C.S. BALL VALVE
Mfr # 113-214
Zoro # G1855420
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-214
- Zoro # G1855420
- UPC # 662545009032
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
3/4" T-725 Large Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- KOHLER Trip Lever (9379-2MB)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- LEGEND VALVE 2" S-1002 NO LEAD BALL VALVE (101-088NL)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- LEGEND VALVE 1-1/4 S2011RFLG W/O PURGE VLV (101-296)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- LEGEND VALVE 1" T-1002 BALL VALVE (101-065)
- LEGEND VALVE 1/2" T-3001 GAS BALL VALVE (102-613)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- Legend Valve Ball Valves