Shop All Pressure Reducing Valves
Legend Valve
3/4" T-6801 NL COMPACT PRV VLV
Mfr # 111-334NL
Zoro # G1849279
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-334NL
- Zoro # G1849279
- UPC # 662545108193
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/4" T-6801 NL No Lead Brass Compact Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN STOP ASSY, FOR Z84300 (G67807)
- KOHLER Components Deck-Mount Bath Spout With Ribbon Design (77986-BL)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12480)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGEND VALVE 1-1/2" PRV UNION KIT - FNPT (333-7NLF)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF50701)
- Legend Valve Pressure Reducing Valves