Shop All Pressure Reducing Valves
Legend Valve
3/4" T-6800 NL PRESSURE RED VL
Mfr # 111-324NL
Zoro # G1844047
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-324NL
- Zoro # G1844047
- UPC # 662545108186
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/4" T-6800 NL No Lead Brass Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Gasket Tub Drain Cartridge (88209)
- JOHN GUEST 3/8'' LLDPE Tubing Black 500 ft. Roll (PE-12-EI-DF-E)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 1" T-6803NL W/PLASTIC BONNET (111-035NL)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- Legend Valve Pressure Reducing Valves