Shop All Sillcocks
Legend Valve
3/4" T-628 CELCON SILLCOCK
Mfr # 202-574
Zoro # G1808706
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-574
- Zoro # G1808706
- UPC # 662545010816
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-628 CELCON Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- PARKER Hex Nipple, Brass, 3/8 in Pipe Size, MNPT (216P-6)
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 1/2" x 12" TM-550PNL ASTM 1960 (108-045NL)
- Legend Valve Sillcocks