Shop All Check Valves
Legend Valve
3/4" T-611 PVC CHECK VALVE
Mfr # 203-104
Zoro # G1804880
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Size 3/4"
- Standards 150 PSI @ 73°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-104
- Zoro # G1804880
- UPC # 662545003603
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
3/4" T-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 3/4" Hub PVC Swing Check Valve (1520-07)
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.46.1)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- NORGREN Push-to-Connect Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470210)
- LEGEND VALVE 1/4" T-451 CHECK VALVE (105-101)
- LEGEND VALVE 1" S-611 PVC CHECK VALVE (203-205)
- LEGEND VALVE 1" T-457 DUAL CHECK NO LEAD (115-105NL)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- LEGEND VALVE 6" T-312 DI WAFER CHEK DI DISC (116-246)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50401)
- Legend Valve Valves