Shop All Ball Valves
Legend Valve
3/4" T-601 PVC BALL VALVE
Mfr # 201-304
Zoro # G1806484
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-304
- Zoro # G1806484
- UPC # 662545003429
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
3/4" T-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- GROHE Universal Escutcheon Oil Rubbed Bronze (11741ZB0)
- SNAPPY TRAP Single Sink Drain Kit (DK-100-AH)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- LEGEND VALVE 1" T2005 NL MIP x PEX BALL VLV (101-592NL)
- LEGEND VALVE 1/2" T-1002 NO LEAD BALL VALVE (101-063NL)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE (101-151NL)
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- Legend Valve Valves