Shop All Dielectric Unions
Legend Valve
3/4" T-578 DIELECTRIC COUPLING
Mfr # 301-534
Zoro # G1804670
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Basic Pipe Fitting Shape Coupling
- Specific Fitting Shape Dielectric Coupling
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-534
- Zoro # G1804670
- UPC # 662545030760
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3/4" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Basic Pipe Fitting Shape | Coupling |
Specific Fitting Shape | Dielectric Coupling |
Connection Type | FNPT x FNPT |
Description
3/4" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- AMERICAN FILTER CO AFC Brand AFC-RF-A1, Compatible to Kenmore 469014 Refrigerator Water Filters (1PK) Made by AFC (469014-AFC-RF-A1-1-68399)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- Legend Valve Dielectric Unions