Shop All Dielectric Unions
Legend Valve
3/4" T-573 NL DIELECTRIC UNION
Mfr # 301-324NL
Zoro # G1840434
original price:
$19.48
21% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Specific Fitting Shape Dielectric Union
- Basic Pipe Fitting Shape Union
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-324NL
- Zoro # G1840434
- UPC # 662545087740
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3/4" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Specific Fitting Shape | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Connection Type | FNPT x FNPT |
Description
3/4" T-573NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- NVENT CADDY Loop Hanger, Size 1 In (1050100S4)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- LEGEND VALVE 1-1/2"FXST571 NO LEAD DI UNION (301-107NL)
- LEGEND VALVE 3" D.U. STEAM GASKET (301-440)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- EVERFLOW FIP Dielectric Union Pipe Fitting 1-1/4" (DUFF0114-NL)
- Legend Valve Fittings