Shop All Dielectric Unions
Legend Valve
3/4" T-572 DIELECTRIC UNION
Mfr # 301-304
Zoro # G1855308
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Specific Fitting Shape Dielectric Union
- Basic Pipe Fitting Shape Union
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-304
- Zoro # G1855308
- UPC # 662545010915
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3/4" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Specific Fitting Shape | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Connection Type | FNPT x FNPT |
Description
3/4" T-572 Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- ZORO SELECT 1-1/2" Malleable Iron 45 Degree Elbow (4316000612)
- AMERICAN FILTER CO 4 H, 6 PK (9002-AFC-RF-W2-6-68897)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- LEGEND VALVE 1-1/2" T-578 DIELECTRIC COUP. (301-537)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- Legend Valve Dielectric Unions