Shop All Sillcocks
Legend Valve
3/4" T-546VB IPS SILLCOCK
Mfr # 107-418
Zoro # G1843940
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4"
- Standards 125 CWP
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-418
- Zoro # G1843940
- UPC # 662545007830
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-546VB IPS Brass Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SU8220G406)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- LEGEND VALVE 1/2 x 6 T551 NO LEAD FROSTFREE (108-102NL)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- Legend Valve Valves