Shop All Sillcocks
Legend Valve
3/4" T-546 NO LEAD SILLCOCK
Mfr # 107-408NL
Zoro # G1810088
original price:
$35.39
30% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-408NL
- Zoro # G1810088
- UPC # 662545086859
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-546 No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (MS854114E#12)
- EPC Union Copper Cxc 1-1/4 (33585)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- Legend Valve Valves