Shop All Sillcocks
Legend Valve
3/4" T-546 IPS SILLCOCK
Mfr # 107-408
Zoro # G1808146
original price:
$27.58
14% off
new price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4"
- Standards 125 CWP
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-408
- Zoro # G1808146
- UPC # 662545007786
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-546 IPS Brass Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- KISSLER Shower Valve Rebuid Kit, 3 Handle (RBK9904)
- ALLPOINTS MIRROR, VANDAL-PROOF18" X 30" (1412181)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- Legend Valve Valves