Shop All Sillcocks
Legend Valve
3/4 T-541LS NO LEAD SILLCOCK
Mfr # 107-188NL
Zoro # G1796499
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-188NL
- Zoro # G1796499
- UPC # 662545083636
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4 T-541LS No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037205)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3" (C57236)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- LEGEND VALVE 3/4 S514NL FLANGE SILLCOCK-SWT (107-182NL)
- LEGEND VALVE 3/4 x 8 Mx F TM-550 MULTI-TURN (108-029)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- Legend Valve Sillcocks