Shop All Sillcocks
Legend Valve
3/4 T-541 NO LEAD SILLCOCK
Mfr # 107-175NL
Zoro # G1801189
original price:
$19.54
36% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4"
- Standards 125 CWP
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 107-175NL
- Zoro # G1801189
- UPC # 662545083582
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4 T-541 No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet Seat Wrench, 6 Step (34A507)
- ANDERSON METALS Swivel Connectr Fem Flare 5/8 (754070-10)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Rupture Sillcock (19P-10)
- Legend Valve Valves