Shop All Supply Stop Valves
Legend Valve
3/4" T-534 NO-KINK HOSE BIBB
Mfr # 107-214
Zoro # G1808539
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Size 3/4"
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 107-214
- Zoro # G1808539
- UPC # 662545007465
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Size | 3/4" |
Details
Connection Type | FNPT |
Standards | 125 CWP |
Description
3/4" T-534 No Kink Brass Brass Brass Hose Bibb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- LEGEND VALVE 1" T-543 GARDEN VALVE (107-245)
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- LEGEND VALVE 1/2" T-501 NO LEAD STOP VALVE (107-103NL)
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- LEGEND VALVE 1" T-531HP HEAVY HOSE BIBB (107-265)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- Legend Valve Valves