Shop All Backflow Preventers
Legend Valve
3/4" T-459 BACKFLOW PREVENTER
Mfr # 115-114
Zoro # G1855037
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 3/4"
- Standards 175 PSI @ 210°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 115-114
- Zoro # G1855037
- UPC # 662545009513
- Country of Origin Italy
- Category Backflow Preventers
Dimensions
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 175 PSI @ 210°F |
Description
3/4" T-459 Forged Brass Backflow Preventer, Atmospheric Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- APOLLO BY TMG 1 in. x 1 in. x 1/2 in. - 3/4 in. Dual Threaded Reducing 90 Degree Side Outlet Insert Elbow (ABTSE111234)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97034)
- Legend Valve Valves