Shop All Check Valves
Legend Valve
3/4" T-453 Y-PTN CHECK VALVE
Mfr # 105-304
Zoro # G1855335
original price:
$52.29
21% off
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-304
- Zoro # G1855335
- UPC # 662545002170
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
3/4" T-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLAWAY Garbage Disposal 1/3Hp (191)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- KOHLER Handle Base Kit, Lever (1153944-CP)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 3/4" S-611 PVC CHECK VALVE (203-204)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- Legend Valve Check Valves