Shop All Radiator Actuators and Valves
Legend Valve
3/4" T-438 IPS UNION ELBOW
Mfr # 110-164
Zoro # G3043147
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 60 PSI
- Size 3/4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-164
- Zoro # G3043147
- UPC # 662545002477
- Country of Origin Indonesia
- Category Radiator Actuators and Valves
Dimensions
Size | 3/4" |
Details
Standards | 15 WSP, 60 PSI |
Connection Type | FNPT |
Description
3/4" T-438 IPS Bronze Union Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- LEGEND VALVE 1/2" T-435 RADIATOR VALVE (110-133)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- LEGEND VALVE 1-1/4" T-438 IPS UNION ELBOW (110-169)
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- LEGEND VALVE 1/2" T-438 IPS UNION ELBOW (110-163)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- Legend Valve Radiator Actuators and Valves