Shop All Radiator Actuators and Valves
Legend Valve
3/4" T-431YB RADIATOR VALVE
Mfr # 110-147
Zoro # G3043567
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 3/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-147
- Zoro # G3043567
- UPC # 662545008004
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 3/4" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
3/4" T-431YB Steam Radiator Valve, Yellow Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 2 1/2 In Depth (2999GU)
- DWELLINGDESIGNS 24 in. W x 24 in. H Round Gable Vent Louver; Functional (DW2808)
- ALL-FILTERS 16X16X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16161.11 4PK)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- LEGEND VALVE 1/2" T-425 CIRCULATOR VALVE (110-213)
- LEGEND VALVE 1/2" T-435 RADIATOR VALVE (110-133)
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- LEGEND VALVE 1-1/2" T-437 RADIATOR VALVE (110-117)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- Legend Valve Radiator Actuators and Valves