Shop All Radiator Actuators and Valves
Legend Valve
3/4" T-431 RADIATOR VALVE
Mfr # 110-104
Zoro # G3042955
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 3/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-104
- Zoro # G3042955
- UPC # 662545002293
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 3/4" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
3/4" T-431 Steam Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- SUPCO Capillary Rolls (5PAK)
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- LEGEND VALVE 1/2" S-438 SWEAT UNION ELBOW (110-165)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- Legend Valve Radiator Actuators and Valves