Shop All Globe Valves
Legend Valve
3/4" T-421 GLOBE VALVE
Mfr # 103-104
Zoro # G1849890
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 103-104
- Zoro # G1849890
- UPC # 662545001197
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3/4" T-421 Bronze Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (32845)
- KOHLER Purist Lav Faucet (14406-4-2MB)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (3997790)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005 10 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- LEGEND VALVE 2" T-422 IPS GLOBE VALVE (103-118)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 1" T-752 S.S. GLOBE VALVE (113-475)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- Legend Valve Valves