Shop All Gate Valves
Legend Valve
3/4" T-415 GATE VALVE
Mfr # 104-504
Zoro # G1810097
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-504
- Zoro # G1810097
- UPC # 662545001456
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3/4" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-1000 Rx Replacement Water Filter for Insinkerator F-1000 (SGF-1000 Rx)
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- ZORO SELECT Flexible Cap, For Pipe Size 2" (QC-102)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1003LF)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- Legend Valve Valves