Shop All Gate Valves
Legend Valve
3/4" T-408X CROSS HANDLE GATE
Mfr # 104-734
Zoro # G1804375
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-734
- Zoro # G1804375
- UPC # 662545020570
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-408X Cross Handle Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Flow Rate (GPM): 1.5 (0281-AC)
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 14)
- LEGEND VALVE 1/2" T-751 S.S. GATE VALVE (113-403)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE (104-305NL)
- LEGEND VALVE 8" T-301 CAST IRON GATE VALVE (116-107)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 1" T-415 GATE VALVE (104-505)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In. (2882-M 6)
- Legend Valve Gate Valves