Shop All Gate Valves
Legend Valve
3/4" T-408 NO LEAD GATE VALVE
Mfr # 104-704NL
Zoro # G1847389
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-704NL
- Zoro # G1847389
- UPC # 662545086095
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tap Tee (ZFB221220)
- MOEN 6" Straight Shower Arm (116651)
- GENOVA LASCO 220030BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 3 in L (P-2-3)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- LEGEND VALVE 2" S-408 NO LEAD GATE VALVE (104-728NL)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- Legend Valve Gate Valves