Shop All Gate Valves
Legend Valve
3/4" T-401 NO LEAD GATE VALVE
Mfr # 104-304NL
Zoro # G1802205
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-304NL
- Zoro # G1802205
- UPC # 662545082776
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-401 No Lead Brass Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- SENSUS 315Psi Flanged 2In Pressure Reducing Regulator Valve (243-RPC-B)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- Legend Valve Gate Valves