Shop All Gate Valves
Legend Valve
3/4" T-400 NO LEAD GATE VALVE
Mfr # 104-464NL
Zoro # G1840529
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-464NL
- Zoro # G1840529
- UPC # 662545082943
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-400 No Lead Brass Compact Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- SMITH-COOPER SW 45 ELL, 3M, 316/L, 1-1/2" (4307005474)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- LEGEND VALVE 3"T-303 OSY CAST IRON GATE VLV (116-123)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- LEGEND VALVE 1-1/4" S-401 GATE VALVE (104-406)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- Legend Valve Valves