Shop All Gate Valves
Legend Valve
3/4" T-400 GATE VALVE
Mfr # 104-464
Zoro # G1842227
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-464
- Zoro # G1842227
- UPC # 662545001906
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-400 Brass Compact Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- LEGEND VALVE 1-1/2 S-400 NO LEAD GATE VALVE (104-477NL)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 3/4" S-414 BRONZE GATE VALVE (104-664)
- Legend Valve Valves