Shop All Float Valves
Legend Valve
3/4" T-32 FLOAT VALVE
Mfr # 111-244
Zoro # G2837478
original price:
$49.64
35% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT x MNPT
- Body Material Bronze
- Size 3/4" (1/4" - 20)
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-244
- Zoro # G2837478
- UPC # 662545008516
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" (1/4" - 20) |
Details
Connection Type | MNPT x MNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
3/4" T-32 FNPT Inlet, MNPT Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- SPEARS 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (7722-073)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 1/4"-20 X 5" COPPER FLOAT (111-263)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GCF200)
- Legend Valve Valves