Shop All Ball Valves
Legend Valve
3/4" T-3005
Mfr # 102-904
Zoro # G1803368
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 175 PSI
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 102-904
- Zoro # G1803368
- UPC # 662545006185
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 175 PSI |
Connection Type | FNPT x FNPT |
Description
3/4" T-3005 2 Piece Forged Brass Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- ELKAY Elkay Sleeve-Push Button Guide (45737C)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- LEGEND VALVE 1-1/2" S-600 PVC BALL VLV-NSF (201-457)
- LEGEND VALVE 1-1/2" T-720 C.S. BALL VALVE (113-207)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375002)
- Legend Valve Ball Valves