Shop All Ball Valves
Legend Valve
3/4" T-2000 NO LEAD BALL VALVE
Mfr # 101-414NL
Zoro # G1099420
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-414NL
- Zoro # G1099420
- UPC # 662545085159
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
3/4" T-2000NL No Lead Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- PROPLUS Price Pfister Avante Shower Handle in Clear (133064)
- ASCO Valve Rebuild Kit (302274)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- LEGEND VALVE 3/4" P-202NL PRES DRAINABLE BV (101-214NL)
- LEGEND VALVE 3/8" T-710 S.S. BALL VALVE (113-122)
- LEGEND VALVE 1/4" T-1002 NO LEAD BALL VALVE (101-061NL)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- Legend Valve Valves