Shop All Ball Valves
Legend Valve
3/4" T-1001 NO LEAD IPS FP BV
Mfr # 101-024NL
Zoro # G1077678
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-024NL
- Zoro # G1077678
- UPC # 662545081717
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
3/4T-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-12U)
- LEGEND VALVE 3/4" X 2-1/2" BLACK NIPPLE (355-083E)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet, Chrome plated (802-VE2805-665ABCP)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- LEGEND VALVE 1/8" T-900 MXF-T BALL VALVE (101-530)
- LEGEND VALVE 2" T-712 S.S. BALL VALVE (113-148)
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- Legend Valve Valves