Shop All Ball Valves
Legend Valve
3/4" T-1001 BALL VALVE
Mfr # 101-024
Zoro # G1088047
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-024
- Zoro # G1088047
- UPC # 662545000084
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
3/4" T-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-15/32", Brass, Compression (169VL-8-6)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H138)
- CHARLOTTE PIPE AND FOUNDRY Plug 2 in. PVC DWV Flush Cleanout (PVC 00110 0600)
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- LEGEND VALVE 3" S-601 PVC BALL VALVE (201-410)
- LEGEND VALVE 1/4" T-710T S.S. BALL VALVE (113-301)
- LEGEND VALVE 1-1/4" T-2006 NL PEX BALL VALV (101-588NL)
- LEGEND VALVE 1-1/4 S1002 NO LEAD BALL VALVE (101-086NL)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2CLCN-E)
- Legend Valve Valves