Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" SS316 UNION
Mfr # 416-144
Zoro # G1091879
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 3/4"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 416-144
- Zoro # G1091879
- UPC # 662545099774
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
3/4" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS MFG.. WHT Elong Toilet Seat (170 000)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- SLOAN Cartridge Kit, Urinals (WES150)
- LEGEND VALVE 1/2" X 3/8" SS304 HEX BUSHING (404-475)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- LEGEND VALVE 1/4" x 10" 304 SS NIPPLE (304-034)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- Legend Valve Fittings