Shop All Valve Accessories
Legend Valve
3/4" SS HANDLE & NUT 1002
Mfr # 101-983
Zoro # G1102607
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"- 1"
- Connection Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-983
- Zoro # G1102607
- UPC # 662545092263
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 3/4"- 1" |
Details
Connection Type | Stainless Steel |
Description
3/4" Stainless Steel Handle & Nut 1002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VALVE BOX ROUND 6"" BLACK (107BC)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- RHEEM Valve, Relief (SP12576C)
- JONES STEPHENS 1/2" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 60" (G72153)
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- LEGEND VALVE 1/2" & 3/4" STEM EXT KIT-2000 (101-993)
- LEGEND VALVE 4" 401 GATE VALVE HANDLE (900-206)
- LEGEND VALVE 2"-4" STEM EXTENSION KIT 1002 (101-916)
- LEGEND VALVE WASTE CAP FOR THE T/S-2102 BV (900-354)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- Legend Valve Valve Accessories