Shop All Compression Tube Fittings
Legend Valve
3/4" SOLV. PVC SHED.80 UNION
Mfr # 204-174
Zoro # G1103587
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Standards 150 p.s.i. @ 73°F
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-174
- Zoro # G1103587
- UPC # 662545004051
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
3/4" Solvent PVC Schedule 80 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Diverter Tub Spout Kit (08-1049)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- NIBCO PRESS SYSTEM Fitting Reducr, 3/4x1/2", FTG X Press, PK10 (9008100PC)
- ICE-O-MATIC Inline Water Filter, 1/4 in. Compression (IFI4C)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 4" PVC COMPRESSION COUPLING (204-111)
- LEGEND VALVE 2" PVC COMPRESSION COUPLING (204-108)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- LEGEND VALVE 1/2" GALVANIZED COMP. COUPLING (303-103)
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK (172C-6-4)
- Legend Valve Compression Tube Fittings