Shop All Boiler Drain Valves
Legend Valve
3/4" S-619 CPVC BOILER DRAIN
Mfr # 202-524
Zoro # G2837277
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Size 3/4"
- Standards 125 CWP
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 202-524
- Zoro # G2837277
- UPC # 662545003788
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Size | 3/4" |
Pipe Size | 3/4" |
Details
Connection Type | Solvent x Solvent |
Standards | 125 CWP |
Description
3/4" S-619 CPVC Brass boiler Drain Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- PANASONIC Condensation Sensor, Toggle Switch, White (FV-WCCS1-W)
- HONEYWELL Zone Valve, 3/4", 2 Way, 4.7 CV, Line ar (VCZAL1100)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- LEGEND VALVE 3/4" T-625 CELCON BOILER DRAIN (202-554)
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- HOMEWERKS 3/4 in. Celcon MIP x MHT Boiler Drain Valve (VBDCELF4B)
- JOMAR VALVE LF Brass Boiler Drain, Comp. End, 1/2" (T-624G)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD101-1)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve (HA-BD103-1)
- Legend Valve Boiler Drain Valves