Shop All Check Valves
Legend Valve
3/4" S-611 PVC CHECK VALVE
Mfr # 203-204
Zoro # G1842945
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Body Material Stainless Steel
- Standards 150 PSI @ 73°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-204
- Zoro # G1842945
- UPC # 662545003665
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | Solvent x Solvent |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
3/4" S-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY One Piece Pipe Clip, 1 In, 250 lb Max (CD2B37CP)
- LIDO Closet Flange Set (LB-14-505SET)
- WOODFORD MANUFACTURING Outlet Brass Vacuum Breaker, 13/16" -24 (34HF-BR)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10301)
- Legend Valve Check Valves