Shop All Ball Valves
Legend Valve
3/4" S-602 PVC BALL VALVE
Mfr # 201-434
Zoro # G1808627
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-434
- Zoro # G1808627
- UPC # 662545010328
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
3/4" S-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Hy32A Cartridge Assembly (0318031)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- AMERICAN STANDARD Reliant3 CsetLavy wEcLDrin-Popup (7385.004.002)
- FLEX-STRUT Tubing Clamp, O.D., 6" (FS-1200-6 E/G)
- LEGEND VALVE 1/8" MINI BALL VALVE F x F (101-340)
- LEGEND VALVE 3/4" S-2001 NL SWT BALL VALVE (101-334NL)
- LEGEND VALVE 4" T-1001 BALL VALVE (101-111)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE 1/2" T2009 NL COMP FP BALL VLV (101-453NL)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- Legend Valve Valves