Shop All Sillcocks
Legend Valve
3/4 S-541 NO LEAD SILLCOCK
Mfr # 107-185NL
Zoro # G1796779
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-185NL
- Zoro # G1796779
- UPC # 662545083612
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | Sweat |
Description
3/4 S-541 No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- KOHLER Extension, Stem (1035654)
- VALTERRA SWIVEL SHOWER CONNECTOR/BRACKET FOR HANDHELD SHOWER, CHROME/WHITE (PF276003)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- LEGEND VALVE 1/2" X 8" T-551 F.F. SILLCOCK (108-103)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 1/2 X 10 T-552P PEX FROST FREE (108-144)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- Legend Valve Sillcocks